Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH12R720SLHS2

  • Zoro # G411975758


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Linear Way, Ball Type
Rail Length
720 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R720SLHS2
Zoro #
G411975758
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
720 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Rail Height
10.5 mm
Mounting End Dia. (mm)
3.5 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 400 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC24, MLF24 or MLFG24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.