Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX12R160SLHS2

  • Zoro # G211975729


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R160SLHS2
Zoro #
G211975729
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Rail Length
160 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Way, C-lube Maintenance Free, Flange Style Long Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.