
Stainless Steel Linear Way Roller Type, Rail
Mfr # LRX15R360SLPS2/HP
Zoro # G711976189
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Rail Length
360 mm
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX15R360SLPS2/HP
Zoro #
G711976189
UPC #
-
Country of Origin
Japan
Dimensions
Rail Length
360 mm
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Details
Material
Stainless Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Linear Way, 640 mm Rail, Precision Accuracy Grade, To assemble with METC20, MET20, METG20, MEC20, ME20, MEG20, MESC20, MES20, MESG20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.