Zoro Homepage

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX15R480SLPS2/HP

  • Zoro # G611976326


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Rail Height
16.5 mm
Mounting End Dia. (mm)
4.5 mm
Type
Linear Way, Roller Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R480SLPS2/HP
Zoro #
G611976326
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
16.5 mm
Mounting End Dia. (mm)
4.5 mm
Rail Length
480 mm
Rail Width (mm)
15 mm
Base Width (mm)
15 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Linear Way, 240 mm Rail, Precision Accuracy Grade, To assemble with MHT12, MHDC12, MHD12, MHDG12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.