Shop ILC
See all product information
Create Account
BISSELL PET STAIN ERASER 2037 BATTERY
Mfr # PET STAIN ERASER 2037 BATTERY
Zoro # G822799448
product price:Â
$
53.89
/ea
Key Features
Vacuum Capacity
2.6 Ah
Type
Li-ion
Color
Black
Voltage
7.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PET STAIN ERASER 2037 BATTERY
- Zoro #
- G822799448
- UPC #
- -
- Country of Origin
- China
- Vacuum Capacity
- 2.6 Ah
- Type
- Li-ion
- Color
- Black
- Item
- Battery
- Voltage
- 7.4V
Description
This replacement battery for the Bissell Pet Stain Eraser 2037 provides strong, long-lasting power to keep your portable carpet cleaner operating at full performance. Designed for durability and consistent output, it ensures extended spot-cleaning time and reliable suction for tackling pet messes anytime.