Shop ILC
See all product information
Create Account
FORD LTL9000 YEAR 1987 SPRING LEAF HANGER REAR OF FRONT 4 INCH SPRING
Mfr # LTL9000 YR1987 SPRG LEAF HNGR REAR FRT 4 IN SPRG
Zoro # G822798359
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Truck
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTL9000 YR1987 SPRG LEAF HNGR REAR FRT 4 IN SPRG
- Zoro #
- G822798359
- UPC #
- -
- Country of Origin
- China
- Application
- Commercial Truck
- Item
- Shield
- Material
- Steel
- Color
- Black
Description
This spring leaf hanger is a direct replacement for the 1987 Ford LTL9000, designed for the rear position of the front 4-inch leaf spring to restore proper suspension alignment and support. Built from heavy-duty steel for long-lasting durability, it ensures secure mounting and reliable performance under demanding commercial and vocational truck loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.