Shop ILC
See all product information
Create Account
FORD LTL9000 YEAR 1998 SPRING LEAF HANGER REAR OF FRONT 4 INCH SPRING
Mfr # LTL9000 YR1998 SPRG LEAF HNGR REAR FRT 4 IN SPRG
Zoro # G522799229
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTL9000 YR1998 SPRG LEAF HNGR REAR FRT 4 IN SPRG
- Zoro #
- G522799229
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Material
- Steel
- Item
- Bracket
- Finish
- Chrome
Description
This spring leaf hanger is a direct replacement for the 1998 Ford LTL9000, designed for the rear position of the front 4-inch leaf spring to restore proper suspension alignment and support. Built from heavy-duty steel for strength and long-lasting durability, it ensures secure mounting and reliable performance under demanding commercial truck conditions.