Shop ILC
See all product information
Create Account
PETERBILT 362 YEAR 1995 Leaf Spring Hanger Rear Of Front Passenger Side
Mfr # 362 YR1995 LEAF SPRG HNGR REAR OF FRT PASS
Zoro # G222798881
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Orientation
Passenger
Seals
21.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 362 YR1995 LEAF SPRG HNGR REAR OF FRT PASS
- Zoro #
- G222798881
- UPC #
- -
- Country of Origin
- China
- Orientation
- Passenger
- Item
- Hanger
- Seals
- 21.75 in
Description
Direct-fit replacement leaf spring hanger for a 1995 Peterbilt 362, engineered for the rear of the front axle on the passenger side to properly support and position the front suspension. Built to OEM-style specifications, this hanger accurate alignment, secure mounting, and durable performance in demanding heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.