Shop ILC
See all product information
Create Account
PETERBILT 362 YEAR 1995 Leaf Spring Hanger Rear of Front Driver Side
Mfr # 362 YR1995 LEAF SPRG HNGR REAR OF FRT DRVR
Zoro # G422798599
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Seals
21.85 in
Orientation
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 362 YR1995 LEAF SPRG HNGR REAR OF FRT DRVR
- Zoro #
- G422798599
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Hanger
- Seals
- 21.85 in
- Orientation
- Side
Description
Direct-fit replacement leaf spring hanger for a 1995 Peterbilt 362, designed for the rear of the front axle on the driver side to correctly support and locate the front suspension. Manufactured to OEM-style specifications, this hanger ensures proper spring alignment, secure mounting, and long-lasting durability in heavy-duty operating conditions.