FREIGHTLINER CASCADIA 125 YEAR 210 MATTRESS PROTECTOR 39 X 80 X 10.5 INCH

  • Mfr # CASCADIA 125 YR210 MATT PROT 39 X 80 X 10.5 IN

  • Zoro # G122799254


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Length
39 in
Height Options
10.5 in
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CASCADIA 125 YR210 MATT PROT 39 X 80 X 10.5 IN
Zoro #
G122799254
UPC #
-
Country of Origin
China

Dimensions

Length
39 in
Height Options
10.5 in
Width
80 in

Details

Item
Bedding

Description

This mattress protector is a direct replacement for the 210 Freightliner Cascadia 125 sleeper, sized at 39 in x 80 in x 10.5 in to fit standard truck bunks with an OEM-style fit. Made from durable, easy-to-clean materials, it helps protect the mattress from spills, wear, and daily use while providing long-lasting comfort and hygiene for over-the-road drivers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.