Shop ILC
See all product information
Create Account
KENWORTH W900B YEAR 201 3.375IN CHROME MECHANICAL TACHOMETER 0-3500 RPM
Mfr # W900B YR201 3.375IN CHRM MECH TACH 0-3500 RPM
Zoro # G222798874
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Diameter
3.375 in
Application
Commercial Truck
Limit
0-3500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900B YR201 3.375IN CHRM MECH TACH 0-3500 RPM
- Zoro #
- G222798874
- UPC #
- -
- Country of Origin
- China
- Application
- Commercial Truck
- Item
- Tachometer
- Limit
- 0-3500 RPM
Description
This 3.375" chrome mechanical tachometer is a direct replacement for the Kenworth W900B (201), accurately displaying engine speed from 0-3500 RPM for reliable performance monitoring. Featuring a polished chrome bezel and durable internals, it provides precise readings while enhancing the classic dashboard appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.