Replacement for HIKARI J120V/100W 79MM J2044

  • Mfr # J120V/100W 79MM (J2044) HIKARI

  • Zoro # G903027965


product price:  $21.59
/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J120V/100W 79MM (J2044) HIKARI
Zoro #
G903027965
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for Hikari J120v/100w 79mm (j2044) replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.