Shop ILC
See all product information
Create Account
Replacement for Hikari Mr-8 6v/10w GZ4 Flood 30 DEG W/cov replacement light bulb lamp
Mfr # MR-8 6V/10W GZ4 FLOOD 30 DEG W/COV HIKARI
Zoro # G002974740
product price:Â
$
6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Voltage
6
Watts
10
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR-8 6V/10W GZ4 FLOOD 30 DEG W/COV HIKARI
- Zoro #
- G002974740
- UPC #
- -
- Country of Origin
- China
- Voltage
- 6
- Watts
- 10
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR8
Description
Replacement for Hikari Mr-8 6v/10w GZ4 Flood 30 DEG W/cov replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.