Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 50par20/hal/day/nfl 120v LED Replacement replacement light bulb lamp
Mfr # 50PAR20/HAL/DAY/NFL 120V LED REPLACEMENT OSRAM S
Zoro # G202817861
product price:Â
$
54.35
/ea
Key Features
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50PAR20/HAL/DAY/NFL 120V LED REPLACEMENT OSRAM S
- Zoro #
- G202817861
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 7
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR20
- Color Temperature
- 3000
- Wattage Equivalency
- 7
Description
Replacement for Osram Sylvania 50par20/hal/day/nfl 120v LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.