Shop ILC
See all product information
Create Account
Replacement for Sylvania F32t8/w/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/W/ECO LED REPLACEMENT SYLVANIA
Zoro # G602816129
product price:Â $97.99
/eaKey Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
3500
Wattage Equivalency
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/W/ECO LED REPLACEMENT SYLVANIA
- Zoro #
- G602816129
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 3500
- Wattage Equivalency
- 10
Description
Replacement for Sylvania F32t8/w/eco LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.