BR40 LED Flood Bulb, 11W, 1000 lm, 75W Eq., 2700K, E26, Dimmable, CEC/JA8, UL

  • Mfr # EB40-11W5020cec
  • Zoro # G424302565
product price: 
$
11.99
/ea
Sold in multiples of 10 for $119.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EB40-11W5020cec
Zoro #
G424302565
UPC #
811174034520
Country of Origin
China

Description

The Euri Lighting EB40-11W5020cec BR40 LED Flood Bulb provides energy-efficient, wide-area illumination for residential, multifamily, hospitality, and property-maintenance applications. Using only 11 watts, this LED lamp produces 1,000 lumens of 2700K Warm White light while replacing a conventional 75W incandescent bulb, delivering comfortable ambient illumination with lower energy consumption. The larger BR40 flood bulb shape and standard E26 medium base make this lamp a practical replacement for compatible recessed cans, ceiling fixtures, and other residential or light-commercial luminaires requiring a larger flood lamp. Operating on 120V, the bulb delivers a broad 110° beam angle, making it well suited for living rooms, bedrooms, dining areas, hallways, hospitality spaces, multifamily properties, and other locations where warm, wide-area illumination is preferred. The bulb supports dimming with compatible controls and provides 90+ CRI for accurate, natural-looking color rendering. For contractors, electricians, property managers, multifamily operators, and California lighting projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. Its combination of a standard E26 base, BR40 form factor, and 75W replacement output makes it useful for both individual replacements and ongoing property-maintenance programs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.