Shop ILC
See all product information
Create Account
Replacement Motor, 120/240V
Mfr # GOODMAN 0131M00849SP
Zoro # G122878744
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOODMAN 0131M00849SP
- Zoro #
- G122878744
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Dia.
- 5/8 in
Description
This 1/3 HP, 3-speed blower motor is engineered as a direct replacement for the Goodman 0131M00849SP and compatible applications in commercial and residential air handler systems. Featuring a robust 56-frame design with a 5/8-inch shaft diameter, this motor delivers reliable performance in multi-position HVAC installations requiring consistent airflow management. The motor operates at a maximum speed of 910 RPM and provides three selectable speed settings to optimize comfort and energy efficiency across varying load conditions. With single-phase operation at 115/230V or 208-230V configurations and 60 Hz frequency, it integrates seamlessly into existing HVAC systems. Amperage ratings of 4.7/2.4A or 3.06A ensure compatibility with standard electrical installations and protective devices. Built to withstand the demands of continuous-duty applications, this replacement motor maintains the same specifications and mounting characteristics as original equipment, eliminating the need for system modifications or expensive downtime. Its three-speed capability allows technicians to match motor performance to seasonal requirements and occupancy patterns, reducing operational costs without sacrificing performance. Ideal for HVAC contractors, facility managers, and service professionals, this motor represents a cost-effective solution for equipment maintenance and system upgrades. Whether replacing failed motors or retrofitting existing units, this direct substitute ensures minimal installation time and maximum compatibility with Goodman air handler platforms and similar multi-position blower applications across the HVAC industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.