Shop CENTURY
See all product information
Create Account
9646 OEM Replacement Electric Motor 1/8 HP 1050 RPM 1-Speed 115V 4.2A
- Mfr # U9646
- Zoro # G823931878
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.13
Full Load Amps
4.2 A
Motor Enclosure Design
OAO
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9646
- Zoro #
- G823931878
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- HP
- 0.13
- Full Load Amps
- 4.2 A
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Nameplate RPM
- 1,050 RPM
- Frame
- 42Y
- Motor Shaft Rotation
- CCWLE
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 5 in
Description
Century OEM replacement motor PEM-U9646 (Century 9646) is a shaded-pole, 1/8 HP (0.125 HP, 0.1 kW) single-phase motor delivering 1,050 RPM at 115 V and 4.2 A, with CCWLE rotation, 42Y frame, OAO enclosure and sleeve bearings front and rear. Shaft is flat, 0.500 in diameter with 2.900 in extension, resilient-ring horizontal mount, continuous duty, Class B insulation, 6-pole start across-the-line; CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.