This item is Discontinued.

Illuminite Men's Cycling Pants, Aluminum and Plastic, Zipper with Button, Black, M 21788-M BLACK

This item is Discontinued.

Illuminite

Men's Cycling Pants, Aluminum and Plastic, Zipper with Button, Black, M (Discontinued)

Mfr # 21788-M BLACK
Zoro # G5724444
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21788-M BLACK
Zoro #
G5724444
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Fits Waist Size
M
Tag Size
M
Size (Inseam x Max. Waist)
M ( 32 in
Size (Max. Waist x Inseam)
M 32 in )

Details

Item
Cycling Pants
Color
Black
Material
Microbreathe Fabric with Abletex
Closure Type
Zipper with Button
Gender
Men's
Inseam
32 in
Waist Closure
Buttons
Garment Type
Pants
Fly Closure Type
Zipper
Style
Cycling Pants

Description

Cycling Pants, Garment Type Pants, Gender Men's, Material Microbreathe Fabric with Abletex, Style Cycling Pants, Waist Closure Buttons, Fly Closure Type Zipper, Color Black, Inseam 32 in, Size M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.