This item is Discontinued.

Illuminite Men's Jacket, Aluminum and Plastic, Black/Lime, M 81709-M BLACK/LIME

This item is Discontinued.

Illuminite

Men's Jacket, Aluminum and Plastic, Black/Lime, M (Discontinued)

Mfr # 81709-M BLACK/LIME
Zoro # G5724794
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81709-M BLACK/LIME
Zoro #
G5724794
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Jacket
Color
Black/Lime
Material
Aluminum and Plastic
Gender
Men's
Lining Material
Mesh
Insulated
No
Includes Lining
Yes
Insulated for Cold Conditions
No
Minimum Temperature
Above 32 Degrees F
Style
Jacket

Description

Jacket, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Hydro-Gard with Cool Dry Mesh Lining, Includes Lining Yes, Color Black/Green, Maximum Chest Size 40 in, Lining Material Mesh, Size M, Minimum Chest Size 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.