This item is Discontinued.

Illuminite Men's Squall Jacket, Polyester with PTFE Coating, Black, M 9000-M BLACK

This item is Discontinued.

Illuminite

Men's Squall Jacket, Polyester with PTFE Coating, Black, M (Discontinued)

Mfr # 9000-M BLACK
Zoro # G5725074
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000-M BLACK
Zoro #
G5725074
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Squall Jacket
Color
Black
Material
Polyester with PTFE Coating
Gender
Men's
Lining Material
Fleece
Insulated
No
Includes Lining
Yes
Minimum Temperature
Above 32 Degrees F
Insulated for Cold Conditions
No
Style
Squall Jacket

Description

Squall Jacket, Gender Men's, Style Squall Jacket, Insulated for Cold Conditions No, Material Polyester, Includes Lining Yes, Color Black, Maximum Chest Size 40 in, Lining Material Fleece, Size M, Minimum Chest Size 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.