Shop VEVOR
See all product information
Create Account
2 Packs Round Trash Can Dolly 15-22.8 in Adjustable Plastic Bin Dolly 400lbs, 2PK
- Mfr # Y21-2
- Zoro # G923372557
product price:Â
$
38.69
/pk of 2, $19.35/ea
Key Features
Load Capacity
440 lbs (181.4 kg)
Overall Height
4.34 in
Overall Width
14.97 in
Overall Length
14.97 in
Material
PP + 201 Stainless Steel Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y21-2
- Zoro #
- G923372557
- UPC #
- 197988671534
- Country of Origin
- China
- Load Capacity
- 440 lbs (181.4 kg)
- Material
- PP + 201 Stainless Steel Tubes
- Item
- Trash Can Dollies
- Color
- Black
Dimensions
- Overall Height
- 4.34 in
- Overall Width
- 14.97 in
- Overall Length
- 14.97 in
Description
VEVOR Trash Can Dolly with 4 Lockable Wheels, 440lbs Weight Capacity, 2 Packs Round Trash Can Roller Base, 15-22.8 in Adjustable, Heavy Duty Plant Caddy, Multi-Functional Rolling Dolly Cart, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.