Shop IMPACTO
See all product information
Create Account
Ergo Glove Liners 502-00 Med., PR
- Mfr # 502-00 MEDIUM
- Zoro # G1245651
product price:Â
$
33.35
/pr
Key Features
Palm Material
Sorbothane/Suede Leather
Palm Construction
Padded
Standards
CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502-00 MEDIUM
- Zoro #
- G1245651
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Glove Size
- M
- Size
- M
Details
- Item
- Impacto Ergo Glove Liners 502-00 Med.,PR
- Palm Material
- Sorbothane/Suede Leather
- Palm Construction
- Padded
- Standards
- CE Rated
- Knuckle Padding Material
- Foam/Thermoplastic Rubber
- Back Material
- Nylon
- Application
- Electrical Tools
- Glove Back Material
- Nylon
Description
Impacto Ergo Glove Liners 502-00 Med.,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.