Shop All Flowmeters
Impeller
Transmitter, 12 to 24VAC, Plastic
Mfr # 8340BN/MB-00
Zoro # G4308958
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Wetted Materials None
- Ambient Temperature 32 Degrees to 158 Degrees F
- Includes BACnet and Modbus Signal
- Power Requirement 12-24 VAC
Product Information
- Brand Impeller
- MFR # 8340BN/MB-00
- Zoro # G4308958
- Country of Origin United States
- Category Flowmeters
Details
Description
Flowmeter Transmitter, Housing Material Polypropylene, Voltage - Maximum 35V DC, Voltage - Minimum 12V AC, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum 32 Degrees F, Output Type Scaled Pulse, Compatible with Brand Badger Meter, Compatible with Manufacturer Model Number SDI, Compatible with Series 200, Power Source Hard-wired
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPO95N001G (PPO95N001G)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610HA)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-281)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI0D1N00-0200)
- IMPELLER Transmitter, 9 to 35VDC, Plastic (8310-00)
- IMPELLER Flow Meter, Impeller, Brass (8220BR0005-1211)
- DWYER INSTRUMENTS 200-1800Scfh Flowmeter Ss (RMC-108-SSV)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- DWYER INSTRUMENTS Flowmeter, 430 Scfh Air (VFA-6-SSV)
- Impeller Flowmeters