Shop INDUSTRIAL CHOICE
See all product information
Create Account
Flange Groove Adapter, 150 lb, 4 x 8 in, Carbon Steel, Unpainted, 8-Hole
- Mfr # GVF150-4x8L-S40CS
- Zoro # G515551599
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Number of Holes
8
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-4x8L-S40CS
- Zoro #
- G515551599
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Unpainted
- Finish
- Unpainted-Carbon Steel
- Number of Holes
- 8
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 9 in
- Bolt Size
- 5/8 inch
Description
The INDUSTRIAL CHOICE - GVF150-4x8L-S40CS is a carbon steel flange groove adapter fitting. Fitting type: Flange Groove Adapter; Material: Carbon Steel; Purpose: Connections between pipes and attachments (per product specifications). Applications: Air; Light Chemical; Non-potable Water (per product specifications).
Key Features:
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter
- Application: Air; Light Chemical; Non-potable Water (per product specifications)
- Finish: Unpainted-Carbon Steel
- Bolt Size: 5/8 inch
- Bolting holes: 8
- Fitting Length: 9 in
- Color: Unpainted
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.