Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308000508
- Zoro # G923939811
product price:Â
$
14.45
/ea
Key Features
Fitting Side B Type
Threaded
Fitting Side A Nominal Pipe Size
3/4 in
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000508
- Zoro #
- G923939811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Gender
- Female
- Class
- Class 3000
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
45 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.