Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308002464
- Zoro # G923939699
product price:Â
$
43.99
/ea
Key Features
Fitting Side B Pipe Threading
11 1/2
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Class
Class 3000
Specific Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002464
- Zoro #
- G923939699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Specific Fitting Shape
- Tee
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Item
- Metal Pipe Tee
- Application
- Air, Gases, Non-Potable Water, Oils
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.