Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308002458
- Zoro # G223939689
product price:Â
$
14.75
/ea
Key Features
Fitting Side A Nominal Pipe Size
3/4 in
Standards
ASME B16.11
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308002458
- Zoro #
- G223939689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Details
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Class
- Class 3000
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.