Groove by 1/2 Flange long SCH10 2.5 x 2 inch Steel Red Painted
Mfr # GVF1/2-2.5x2L-S10CS-R
Zoro # G615553158
product price:Â $61.89
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Color
Red Painted
Finish
Red-Carbon Steel
Material
Carbon Steel
Fitting Length
2.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF1/2-2.5x2L-S10CS-R
Zoro #
G615553158
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
2.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Red Painted
Finish
Red-Carbon Steel
Material
Carbon Steel
Number of Holes
4
Application
Air, Non potable Water, Light chemical
Description
- Groove by Flange Adapter
- 2.5x2 in. Groove Adapter
- Groove by Flange 1/2 plate Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.