Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308003160
- Zoro # G823939607
product price:Â
$
64.85
/ea
Key Features
Fitting Side A Nominal Pipe Size
2 in
Specific Fitting Shape
90 Degrees Elbow
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308003160
- Zoro #
- G823939607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Socket
- For Pipe Schedule
- Schedule 80
- Finish/Coating
- None
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Oils
- Class
- Class 6000
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Fitting Side A Type
- Socket
- Includes Seal
- No
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
90 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 80, 2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.