Coupling
- Mfr # 4308003054
- Zoro # G323939664
product price:Â
$
10.79
/ea
Key Features
Fitting Side A Gender
Female
Application
Air, Gases, Non-Potable Water, Oils
For Pipe Schedule
Schedule 80
Class
Class 6000
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308003054
- Zoro #
- G323939664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
Details
- Item
- Metal Pipe Coupling
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 80
- Class
- Class 6000
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Socket
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Fitting Side A Type
- Socket
- Standards
- ASME B16.11
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 80, 1 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.