Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 1/2in Flange by Groove Tee Sch 10 SS304 2.5 inch
- Mfr # GVF1/2-T-2.5-G-FL-G-S10S4
- Zoro # G312368611
product price:
$
281.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-T-2.5-G-FL-G-S10S4
- Zoro #
- G312368611
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
Dimensions
- Pipe Fitting Length
- 6 in
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flanged 1/2" plate (150lb pattern) Tee: 2.5" Groove x Flange x Groove Sch 10 SS304
- •Groove x Flanged 1/2" plate (150lb pattern) Tee: 2.5" Groove x Flange x Groove Sch 10 Stainless
- •Tee Groove x Flange 1/2" (150lb pattern) 2.5": Groove x Flange x Groove Sch10 SS304
- •Groove x Flanged 1/2" plate (150lb pattern) Tee Adapter: 2.5" Groove x Flange x Groove Sch 10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.