Groove x Flange 150 lb 45° Elbow Adapter, 1.5 in, Schedule 10, Stainless Steel

  • Mfr # GVF150-45-1.5-S10S4

  • Zoro # G012368461


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-45-1.5-S10S4
Zoro #
G012368461
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
5 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.