SS, Straight, 1/8"BSPPx1/4"BSPT
- Mfr # 1863 13 10
- Zoro # G400722875
product price:Â
$
51.15
/ea
Sold in multiples of 2 for
$102.30
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Hex Size
14 mm
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1863 13 10
- Zoro #
- G400722875
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 2,176 psi
- Material Grade
- 316L
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Low Lead Compliance Level
- Not Compliant
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPT
- Gravity Flow
- Pressure
Dimensions
- Hex Size
- 14 mm
- Overall Length
- 5/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Straight, Stainless Steel, 316, 1/8 in, Female, Threaded, 1/4 in, Male, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.