
Groove by 150 lb Flange 45 Degree Elbow SCH20 12 inch Steel Black Painted
Mfr # GVF150-45-12-S20CS-BK
Zoro # G015552232
product price: $4,244.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Dergee Elbow
Fitting Length
14 in
Material
Carbon Steel
Color
Black Painted
Number of Holes
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-45-12-S20CS-BK
Zoro #
G015552232
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
14 in
Details
Specific Fitting Shape
Flange 45 Dergee Elbow
Material
Carbon Steel
Color
Black Painted
Number of Holes
12
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Description
- Groove by Flange Elbow Adapter
- 12 in. Groove Adapter
- Groove by Flange 150lb 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.