Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange 45 Degree Elbow SCH40 2 inch Steel Red Painted
- Mfr # GVF150-45-2-S40CS-R
- Zoro # G415552139
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Dergee Elbow
Number of Holes
4
Finish
Red-Carbon Steel
Fitting Length
5 in
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-45-2-S40CS-R
- Zoro #
- G415552139
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 45 Dergee Elbow
- Number of Holes
- 4
- Finish
- Red-Carbon Steel
- Color
- Red Painted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 5 in
Description
- Groove by Flange Elbow Adapter
- 2 in. Groove Adapter
- Groove by Flange 150lb 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.