Groove by 150Ib Flange Long Sch 10 SS316 8x6 inch

  • Mfr # GVF150-8x6L-S10S6

  • Zoro # G112368620


product price:  $1,116.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-8x6L-S10S6
Zoro #
G112368620
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
6.5 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Flange 150lb 8" x 6" Long Sch10 SS316
  • •Groove x Flange 150lb 8" x 6" Long Sch10 Stainless Steel
  • •Flange 150lb x Groove Adapter Sch10 Stainless Steel SS316 8" flange x 8" x 6"Long Sch10
  • •Groove x Flange adatper 150lb 8" x 6" Long Sch10 SS316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.