
Shop INDUSTRIAL CHOICE
See all product information
Groove Flange Adapter, 2.5 x 4 in, 300 lb, Schedule 40, Carbon Steel
Mfr # GVF300-2.5x4L-S40CS
Zoro # G315553113
product price:Â $77.75
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Fitting Length
4.5 in
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF300-2.5x4L-S40CS
Zoro #
G315553113
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
4.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Finish
Unpainted-Carbon Steel
Description
The INDUSTRIAL CHOICE GVF300-2.5x4L-S40CS is a flanged groove adapter fitting made of carbon steel (per Material: Carbon Steel; Finish: Unpainted-Carbon Steel surface), intended for connection in piping systems conveying air, non-potable water, or light chemicals. It provides a mechanical connection for piping systems requiring a flange groove interface; installation and maintenance depend on the system design; product provides a mechanical connection via flange groove interface.
Key Features:
- Material: Carbon Steel with unpainted, unpolished finish
- Finish: Unpainted-Carbon Steel surface
- Application: Suitable for air, non-potable water, and light chemical systems
- Fitting Length: 4.5 inches
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.