Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300 lb Flange Long SCH40 8 x 10 inch Steel Red Painted
- Mfr # GVF300-8x10L-S40CS-R
- Zoro # G515551421
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Finish
Red-Carbon Steel
Fitting Length
13.5 in
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-8x10L-S40CS-R
- Zoro #
- G515551421
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Material
- Carbon Steel
- Finish
- Red-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Red Painted
Dimensions
- Fitting Length
- 13.5 in
Description
The INDUSTRIAL CHOICE GVF300-8x10L-S40CS-R is a carbon steel pipe fitting, specifically a flange groove adapter, designed for connecting pipes in systems carrying air, non-potable water, or light chemicals. Its construction and dimensions conform to stated specifications for this flange groove adapter (length 13.5 inches; material: carbon steel; finish: red-painted). The fitting features a length of 13.5 inches and is primarily made of carbon steel with a red-painted finish, finish: red-painted surface; material: carbon steel.
Key Features:
- Application: Suitable for air, non-potable water, and light chemical systems
- Color: Red painted surface for visibility and identification
- Finish: Red-painted surface
- Fitting Length: 13.5 inches
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.