Groove by Class D Flange long SCH10 2 .5 x 12 Inch Steel

  • Mfr # GVFCD-2.5x12L-S10CS

  • Zoro # G215551585


product price:  $72.65
/ea

Key Features

Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVFCD-2.5x12L-S10CS
Zoro #
G215551585
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
12.5 in

Details

Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel

Description

  • Groove by Flange Adapter
  • 2.5x12 in. Groove Adapter
  • Groove by Flange Class D Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.