
Groove by Weld by Groove Tee Sch 10 SS304 2 inch
Mfr # GVW-T-2-G-W-G-S10S4
Zoro # G912368066
product price: $77.75
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Pipe Fitting Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVW-T-2-G-W-G-S10S4
Zoro #
G912368066
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
5 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld Tee 2" Groove x Weld x Groove Sch10 Stainless Steel
- •Groove x weld Tee Sch10 SS304
- •Weld x Groove Tee Sch10 Stainless Steel
- •Weld x Groove Tee Sch10 SS304
- •Groove x weld Tee 2" Groove x Weld x Groove Sch10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.