
Groove Cap Dome, Schedule 10, Stainless Steel, 10 in
Mfr # GV-CAP-10-S10S4-DOME
Zoro # G312368895
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CAP-10-S10S4-DOME
Zoro #
G312368895
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
10 in
Pipe Fitting Length
10 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Capping Groove Pipe, For Groove needs
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.