
Groove Cone Concentric Sch 10 SS316 8x5
Mfr # GV-CONE-C-8x5-S10S6
Zoro # G212368285
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
9 in
Color
Silver
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CONE-C-8x5-S10S6
Zoro #
G212368285
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
9 in
Details
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-CONE-C-8x5-S10S6 is a stainless steel cone-shaped pipe fitting designed for connecting and adapting piping systems in various applications. With its stainless steel construction and precise cone shape, it connects piping segments in groove piping systems for fluids and gases. Length: 9 in. Material: Stainless Steel.
Key Features:
- Material: Stainless Steel, ensuring durability and corrosion resistance
- Finish: Stainless Steel surface finish
- Application: Groove piping
- Pipe Fitting Length: 9 in
- Specific Fitting Shape: Cone
- Overall linear measurement: 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.