Groove Elbow, 45°, Schedule 10, Stainless Steel, 12 in

  • Mfr # GV-45-12-S10S4

  • Zoro # G012368287


product price:  $1,571.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Inside Dia.
12"
Pipe Fitting Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-45-12-S10S4
Zoro #
G012368287
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
12"
Pipe Fitting Length
7.5 in
Outside Dia.
12.75 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.