Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove x Flange 1/2 in 45° Elbow, 1.5 in Sch 10 Stainless Steel
Mfr # GVF1/2-45-1.5-S10S6
Zoro # G212368551
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF1/2-45-1.5-S10S6
- Zoro #
- G212368551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 4 in
Details
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
- Finish
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.