Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L
Mfr # 18109182
Zoro # G7528449
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
- Cylinder Capacity 58 L
- Gas Mixture Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Hydrogen sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Industrial Scientific
- MFR # 18109182
- Zoro # G7528449
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | 5/8 in-18 UNF |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Dioxide 2.5 Percent, Carbon Monoxide 100 ppm, Hydrogen sulfide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Dioxide, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 4' Concrete Anchor Strap with Wear Sleeve (FS880)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 34L (18109191)
- Industrial Scientific Calibration Gas