Gas Detector

  • Mfr # MX6-K023G211

  • Zoro # G323654543


product price:  $5,129.99
/ea
Free Shipping & Returns

Key Features

Series
MX6 iBrid(R)
Replaceable Battery
Yes
Sensors Included
Carbon Monoxide Hydrogen Low Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Battery Size
3.6V
Resolution
Carbon Monoxide Hydrogen Low 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K023G211
Zoro #
G323654543
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.6V
Overall Width
3.1 in
Manufacturer Warranty Length
24 mo
Overall Depth
2.2 in
Overall Height
7.6 in

Details

Item
Gas Detector
Series
MX6 iBrid(R)
Replaceable Battery
Yes
Sensors Included
Carbon Monoxide Hydrogen Low Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Resolution
Carbon Monoxide Hydrogen Low 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Number of Gases Detected
6
Sensor Type
Catalytic, Electrochemical
Operating Humidity - Minimum
15 %
Number of Sensors
4
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Status Indicator
LCD Display
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
131 Degrees F
Product Type
Multi-Gas Detector
Battery Voltage
3.6V
Accuracy
Carbon Monoxide Hydrogen Low +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol.
IP Rating
IP64
Features
Prescreen for Benzene, Simplify Maintenance
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Visual Alert Type
LED
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Temperature Code
T4
Communication Protocol
Infrared
Alarm Volume Level
95 dB
Alarm Setting
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Battery Life
20 hr
Data Logger
Yes
Operating Humidity - Maximum
95 %
Alert Type
Sound, Vibration, Light
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Display Screen Type
LCD
Operating Temperature - Minimum
-4 Degrees F
Power Source
Battery
Maintainability
Maintainable
Measurement Range
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Display Type
Digital
Includes
PID
Includes Probe
No
Includes Test Gas
No
Housing Color
Black

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products