Gas Detector

  • Mfr # VTS-K1434100101

  • Zoro # G023654614


product price:  $1,143.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Sound, Vibration, Light
Battery Voltage
3.7V
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
LED
Replaceable Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K1434100101
Zoro #
G023654614
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.7V
Overall Height
4.1 in
Manufacturer Warranty Length
4 yr
Overall Depth
1.2 in
Overall Width
2.3 in

Details

Item
Gas Detector
Alert Type
Sound, Vibration, Light
Battery Voltage
3.7V
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
LED
Replaceable Battery
Yes
Power Source
Battery
Operating Temperature - Minimum
-4 Degrees F
Communication Protocol
Infrared
Housing Material
Polycarbonate; Rubber Overmold
Sensor Type
Catalytic, Electrochemical
Operating Humidity - Minimum
15 %
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% Vol.
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Maintainability
Maintainable
Features
Customizable Alarms, Long Lasting Batteries
Battery Life
22 hr
Display Screen Type
LCD
Housing Color
Black
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor
Alarm Volume Level
95 dB @ 30 cm
Accuracy
Carbon Monoxide +/-5%, Combustible +/-5%, Nitrogen Dioxide +/-10%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Number of Sensors
4
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Series
Ventis(R) MX4
Includes Probe
No
Temperature Code
T4
Status Indicator
Bump Test Fail
Number of Gases Detected
4
Data Logger
Yes
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
95 %
IP Rating
IP66/IP67
Includes
Calibration Cup
Alarm Setting
Carbon Monoxide (0 to 1000 ppm), Combustible (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Display Type
Digital
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Combustible (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Product Type
Multi-Gas Detector
Standards
CSA Certified, UL Listed
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.