GasDetectorSensor, Electrochem, CO
- Mfr # 17124975-1
- Zoro # G7504034
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. MX6
Gas Detected
Carbon Monoxide
Chemical Formula
CO
Sensor Range
0 to 1500 ppm
Operating Temp. Range
-4 Degrees to 131 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17124975-1
- Zoro #
- G7504034
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- Mfr. No. MX6
- Gas Detected
- Carbon Monoxide
- Chemical Formula
- CO
- Sensor Range
- 0 to 1500 ppm
- Operating Temp. Range
- -4 Degrees to 131 Degrees F
- Resolution
- 1 ppm
- Gas Type
- CO
- Detects
- Carbon Monoxide
- Sensor Life
- 1 yr
- For Detector Type
- Portable
- Measurement Range
- 0 to 1,500 ppm
- Series
- MX6 iBrid(R)
- Operating Temperature - Minimum
- -4 Degrees F
- Operating Temperature - Maximum
- 131 Degrees F
- Compatible Detector Model/Series
- MX6 iBrid
- Sensor Type
- Electrochemical
- Compatible Detector Manufacturer Part Number
- 17124975-1
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,500 ppm, Compatible Detector Model/Series MX6 iBrid, Compatible Detector Grainger Part Number 1TAL8, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series MX6 iBrid(R), Resolution 1 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.