Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-GENL-100L-O-X-HEPTANE
  • Zoro # G723649026

product price: 
$
1,657.99
/ea
Free Shipping & Returns

Key Features

Digital Memory Capacity
No
Measurement Range
Heptane (0 to 100% LEL)
Interchangeable Sensors
Yes
Compatible Manufacturer Part Number
Universal
Sub-Brand
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-GENL-100L-O-X-HEPTANE
Zoro #
G723649026
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Digital Memory Capacity
No
Measurement Range
Heptane (0 to 100% LEL)
Interchangeable Sensors
Yes
Compatible Manufacturer Part Number
Universal
Sub-Brand
Universal
Communication Protocol
RS-485 Serial BACnet MS/TP
Display Type
Digital
Operating Humidity - Maximum
95 %
Input Current
0.3 A
Product Type
Fixed Gas Detector
Sensor Type
Catalytic
Mount Type
Screws
Output Type
Relay
Resolution
Heptane 0% LEL
Compatible Systems and Services
No
Power Source
Screw Terminals
Series
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Operating Frequency
2700 Hz
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Keypad Type
Touch Keys
Visual Alert Type
Green LED, Red LED
Coverage Area
5,000 sq ft
NEMA Enclosure Rating
4X
Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Data Logger
No
Measures Temperature
Not Temperature Measuring
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Number of Gases Detected
1
Alarm Volume Level
80 dB @ 3.94 in
Gas Detected
Heptane
Number of Sensors
1
Status Indicator
LED
Alert Type
Internal Buzzer, Light
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Relays
3
IP Rating
IP66
Operating Humidity - Minimum
5 %
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Height
5.91 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Heptane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.